M18 Fuel™ 14" Top Handle Chainsaw 2 Battery Kit

Item #: 2251959

Cat #: 2826-22TB

UPC: 045242376278

$ 600.00 EA
Company wide:
6 in stock
Documents & Guides
M18 Fuel™ 14" Top Handle Chainsaw 2 Battery Kit

Overview

M18 Fuel™ 14" Top Handle Chainsaw 2 Battery Kit

The Milwaukee® M18 Fuel™ 14" Top Handle Chainsaw Two Battery Kit cuts faster than 35cc gas, delivers the power to cut hardwoods, and eliminates the headaches associated with gas engines. The saw is designed to meet the performance, durability, and ergonomic needs of the professional arborist, power utility linemen, and landscape maintenance professional. M18 FUEL™ technology allows the saw to reach full throttle in under 1-second providing ultimate control and cutting faster than 35cc gas for increased application speed. The POWERSTATE™ Brushless Motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. In addition to outperforming gas competitors, the saw eliminates all of the headaches associated with gas engines, such as pull starts, high noise levels, emissions, and regular maintenance. The REDLINK PLUS™ Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. The Two Battery Kit includes (1) M18™ REDLITHIUM™ HIGH OUTPUT™ XC 8.0 Battery and (1) M18™ REDLITHIUM™ HIGH OUTPUT™ HD 12.0 Battery providing the versatility to match the battery to the application and quickly recharge the batteries simultaneously to stay productive. Optimized for REDLITHIUM™ HIGH OUTPUT™ batteries delving 150 cuts per charge with an XC 8.0 (included) and 225 cuts per charge with HD12.0 (included) in cedar 4"x4". The saw has a professionally demanded feature set including an easy access chain tensioner, automatic oiler, metal bucking spikes, onboard scrench storage, lanyard loop, and climbing scabbard. The M18 FUEL™ 14" Top Handle Chainsaw is fully compatible with 250+ solutions on the M18™ system.

Also known as: 045242376278, 2826-22TB, MIL282622TB

Specifications

Size: 14 in
Size: 14 in