This product has been discontinued.

Riser, 4 Pair 23 AWG CMR CAT6 - Blue, 1000'
Item #: 2251173
Cat #: PUR6C04WH-F
UPC: 074983411412
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Data / Voice Cable - Type CMR - Plenum, Category 6, 23 AWG - 4 Pair, Copper, Solid, Blue, 1000' Reel in Box, PVC Jacket
Overview
Data / Voice Cable - Type CMR - Plenum, Category 6, 23 AWG - 4 Pair, Copper, Solid, Blue, 1000' Reel in Box, PVC Jacket
Also known as: 074983411412, PUR6C04WH-F, PDTPUR6C04WHF
Specifications
| Gauge: | 23 AWG |
| Color: | Blue |
| Volts AC: | 300 |
| Length: | 1000 ft |
| Material: | Copper |
| Conductors: | 4 Pair |
| Jacket: | Plenum |
| Shielding: | Unshielded |
| Gauge: | 23 AWG |
| Volts AC: | 300 |
| Material: | Copper |
| Jacket: | Plenum |
| Color: | Blue |
| Length: | 1000 ft |
| Conductors: | 4 Pair |
| Shielding: | Unshielded |