Circuit Breaker, Tmax XT7M Series, 3P

Item #: 2251076

Cat #: XT5HQ360BBFF000

UPC:

$ 7482.38 EA
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, Tmax XT7M Series, 3 Poles, 600 Amp, 600 VAC

Overview

Circuit Breaker, Tmax XT7M Series, 3 Poles, 600 Amp, 600 VAC
Also known as: XT5HQ360BBFF000, ABBXT5HQ360BBFF000

Specifications

Poles: 3
Amps: 600
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 600