LED T8, 4 Ft, UL Type A/B

Item #: 2250983

Cat #: S21763

UPC: 045923217630

$ 21.97 EA
Company wide:
111 in stock
Documents & Guides
LED T8, UL Type A/B: Works as either a Plug-And-Play (UL Type A) or Ballast Bypass (UL Type B); 4ft., 15W, Up to 2200lm, 120-277V, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, Satco S21763: Product; 15T8/LED/48-5CCT/DM/BP-DR.

Overview

LED T8, UL Type A/B: Works as either a Plug-And-Play (UL Type A) or Ballast Bypass (UL Type B); 4ft., 15W, Up to 2200lm, 120-277V, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, Satco S21763: Product; 15T8/LED/48-5CCT/DM/BP-DR.
Also known as: 045923217630, S21763, SATS21763

Specifications

Lumens: 1800, 1700
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Dimmable: Yes
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Lumens: 1800, 1700
Shape: T8 (Tubular)
Material: Plastic
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Type: Hybrid (Type A+B)