Elevator Disconnect, Power Module Switch, 100A, 480VAC, NEMA 1, 120VAC Coil, 2NO/NC Auxiliary Contac

Item #: 2250909

Cat #: PS1T48R1BF3

UPC: 051712503198

$ 5339.09 EA
Company wide:
2 in stock
Documents & Guides
Elevator Disconnect, Power Module Switch, 100 Amp, 480 Volt AC, NEMA 1 Enclosure, 120 Volt AC Coil, 2 Normally Open/Normally Closed Auxiliary Contacts, 3 Pole Fire Alarm Voltage Monitoring Relay **Verify Code in Jurisdiction, No Cover Control Interface.**

Overview

Elevator Disconnect, Power Module Switch, 100 Amp, 480 Volt AC, NEMA 1 Enclosure, 120 Volt AC Coil, 2 Normally Open/Normally Closed Auxiliary Contacts, 3 Pole Fire Alarm Voltage Monitoring Relay **Verify Code in Jurisdiction, No Cover Control Interface.**

The Bussmann™ series Quik-Spec™ Power Module Switch is an all-in-one elevator disconnect switch available in configurations to meet virtually any single elevator shutdown and disconnect requirement.

Also known as: 051712503198, PS1T48R1BF3, BUSPS1T48R1BF3

Specifications

Volts AC Control: 120
Volts AC: 480
Amps: 100
IP/NEMA Rating: NEMA 1
Type: Elevator Disconnect
Volts AC Control: 120
Amps: 100
Type: Elevator Disconnect
Volts AC: 480
IP/NEMA Rating: NEMA 1