
Elevator Disconnect, Power Module Switch, 100A, 208VAC, NEMA 1, 120VAC Coil, 2NO/NC Auxiliary Contacts, 3P Fire Alarm Voltage Monitoring Relay
Item #: 2250906
Cat #: PS1T20R1BF3
UPC: 051712644709
$ 4957.72 EA
Company wide:
4
in stock
Documents & Guides
Elevator Disconnect, Power Module Switch, 100 Amp, 208 Volt AC, NEMA 1 Enclosure, 120 Volt AC Coil, 2 Normally Open/Normally Closed Auxiliary Contacts, 3 Pole Fire Alarm Voltage Monitoring Relay,
**Verify Code in Jurisdiction, No Cover Control Interface.**
Overview
Elevator Disconnect, Power Module Switch, 100 Amp, 208 Volt AC, NEMA 1 Enclosure, 120 Volt AC Coil, 2 Normally Open/Normally Closed Auxiliary Contacts, 3 Pole Fire Alarm Voltage Monitoring Relay,
**Verify Code in Jurisdiction, No Cover Control Interface.**
The Bussmann™ series Quik-Spec™ Power Module Switch is an all-in-one elevator disconnect switch available in configurations to meet virtually any single elevator shutdown and disconnect requirement.
Also known as: 051712644709, PS1T20R1BF3, BUSPS1T20R1BF3
Specifications
| Volts AC Control: | 120 |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 208 |
| Type: | Elevator Disconnect |
| Volts AC Control: | 120 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Elevator Disconnect |
| Amps: | 100 |
| Volts AC: | 208 |