1PH 37.5KVA 240X480V-120/240V 60Hz CU

Item #: 2250791

Cat #: SG3N0037LE0C

UPC: 803423140755

$ 4923.33 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
1PH 37.5KVA 240X480V-120/240V 60Hz CU TRANSFORMER

Overview

1PH 37.5KVA 240X480V-120/240V 60Hz CU TRANSFORMER
Also known as: 803423140755, SG3N0037LE0C, HMDSG3N0037LE0C

Specifications

Type: Dry Type Transformer
Volt Amps: 37.500kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240x480
Volt Amps: 37.500kVA
Secondary Voltage: 120/240