
1' x 4' TAA Volumetric LED Troffer, 35/40/50K
Item #: 2250460
Cat #: RP-TV-G1-1X4-35W-40K-WC-TAA
UPC: 197810016366
Company wide:
0
in stock
Documents & Guides
1 Ft. x 4 Ft. TAA* Volumetric LED Troffer, 26/35/44 Watt, 2200/3300/4400 Lumens, Selectable Color Temperature: 3500K/4000K/5000K. Field installable SIMPLE & NETWORK LIGHTING CONTROLS options available. *Trade Act Agreement Compliant.
Overview
1 Ft. x 4 Ft. TAA* Volumetric LED Troffer, 26/35/44 Watt, 2200/3300/4400 Lumens, Selectable Color Temperature: 3500K/4000K/5000K. Field installable SIMPLE & NETWORK LIGHTING CONTROLS options available. *Trade Act Agreement Compliant.
Sleek design and easy installation, this fixture is packed with features to suit almost any space. Available in three standard sizes, it offers versatility without compromising on performance.
Also known as: 197810016366, RP-TV-G1-1X4-35W-40K-WC-TAA, LGDRPTVG11X435W40K
Specifications
| Lumens: | 3300, 2200, 4400, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 12 in, 1 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Lumens: | 3300, 2200, 4400, Selectable |
| Width: | 12 in, 1 ft |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |