
2'x4' LED Recessed Selectable Backlit Panel
Item #: 2250423
Cat #: 2SBP3050L8CS-4-UNV-DIM
UPC: 784197708818
$ 70.22 EA
Company wide:
159
in stock
Documents & Guides
2 Ft. x 4 Ft. LED Recessed Selectable Backlit Panel: 120-277 Volt, Selectable Wattage and CCT Packages: Wattage: 30/40/50, (3900/5500/6900 Lumens Depending on Wattage & Color Selected), CCT: 3500K/4000K/5000K, 0-10V dimming to 5%, Designed for use with standard Grid or Narrow Grid ceiling T-bars.
Overview
2 Ft. x 4 Ft. LED Recessed Selectable Backlit Panel: 120-277 Volt, Selectable Wattage and CCT Packages: Wattage: 30/40/50, (3900/5500/6900 Lumens Depending on Wattage & Color Selected), CCT: 3500K/4000K/5000K, 0-10V dimming to 5%, Designed for use with standard Grid or Narrow Grid ceiling T-bars.
Day-Brite/CFI Selectable backlit panel is a highly versatile luminaire designed to provide three lumen and three CCT packages per size. Available for use in recessed and surface mount applications, the SBP is a versatile luminaire that is ideal for general lighting applications such as open office, schools, healthcare, and retail.
Also known as: 784197708818, 2SBP3050L8CS-4-UNV-DIM, DAY2SBP3050L8CS4UN
Features & Benefits
- Three selectable CCT packages
- Field tunable
- Ease of installation and maintenance
- Smooth surface of light
- Three selectable lumen packages
Specifications
| Mounting: | Recessed, T-Bar |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Lumens: | 6900, 3900, 5500, Selectable |
| Wattage: | 30, 40, 50, Selectable |
| Length: | 4 ft, 48 in |
| Type: | LED Fixture |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed, T-Bar |
| Width: | 24 in, 2 ft |
| Wattage: | 30, 40, 50, Selectable |
| Type: | LED Fixture |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 6900, 3900, 5500, Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |