
Solar-Powered LED Wall Pack w/ FlexColor | Off Grid, 30/40/50K
Item #: 2250408
Cat #: SL-SWL-16L-FC-BK-G3
UPC: 197810000075
$ 265.24 EA
Company wide:
0
in stock
Documents & Guides
LED Solar Wall Pack w/ FlexColor & Motion Sensing: | Off Grid; 1600 Lumens (100W HID Equiv.), Selectable 3000K/4000K/5000K CCT, Adjustable & Detachable Solar Panel w/ 6ft Cable. Charge Time: 7 Hours w/ Up to 25 Hr. Battery Life, -40°F to 140°F Operating Temperature, 120° Beam Angle. Cat.# SL-SWL-16L-FC-BK-G3
Overview
LED Solar Wall Pack w/ FlexColor & Motion Sensing: | Off Grid; 1600 Lumens (100W HID Equiv.), Selectable 3000K/4000K/5000K CCT, Adjustable & Detachable Solar Panel w/ 6ft Cable. Charge Time: 7 Hours w/ Up to 25 Hr. Battery Life, -40°F to 140°F Operating Temperature, 120° Beam Angle. Cat.# SL-SWL-16L-FC-BK-G3
BUILT TO WITHSTAND COLD CLIMATES, NO POWER SOURCE REQUIRED. Features a detachable solar panel, allowing for optimal positioning even when the wall pack is situated in the shade. This ensures maximum efficiency and energy capture regardless of the installation location.
Also known as: 197810000075, SL-SWL-16L-FC-BK-G3, LGDSLSWL16LFCBKG3
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Black |
| Lumens: | 1600 |
| Mounting: | Wall |
| Dimmable: | No |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 1600 |
| Dimmable: | No |
| Color: | Black |
| Mounting: | Wall |