LED Area Luminaire, Switchable CCT Color Temperature

Item #: 2249908

Cat #: EAX1-ALO-SWW2-SO-UVOLT-UPM-PER-DDB

UPC: 198934597748

$ 283.01 EA
Company wide:
75 in stock
Documents & Guides
LED Area Luminaire: Adjustable lumens, Switchable CCT color temperature and exclusive Four-Optic SwitchOptics™ providing Type II, III, IV and V distribution patterns (set on T3). Lumens: 5,000 - 16,000 (50-250W and 400W replacement), Watts: 32 - 106 (set on max), CCT: 3000K/4000K/5000K (set on 40K), 120-347V, Mounting Type: 'UPM' Universal tilt arm square/round & pole top tenon mount, 3-wire twist-lock photocell receptacle (included as standard), Dark Bronze Finish. Catalog # EAX1 ALO SWW2 SO UVOLT UPM PER DDB, Ci Code: *292P6U.

Overview

LED Area Luminaire: Adjustable lumens, Switchable CCT color temperature and exclusive Four-Optic SwitchOptics™ providing Type II, III, IV and V distribution patterns (set on T3). Lumens: 5,000 - 16,000 (50-250W and 400W replacement), Watts: 32 - 106 (set on max), CCT: 3000K/4000K/5000K (set on 40K), 120-347V, Mounting Type: 'UPM' Universal tilt arm square/round & pole top tenon mount, 3-wire twist-lock photocell receptacle (included as standard), Dark Bronze Finish. Catalog # EAX1 ALO SWW2 SO UVOLT UPM PER DDB, Ci Code: *292P6U.

The EAX family provides the best combination of switchable technology including adjustable lumens, switchable CCT color temperature and exclusive four-optic SwitchOptics™ providing Type II, III, IV and V distribution patterns; all from a single luminaire. This vast feature-set allows maximum flexibility while managing the lowest possible SKU counts on the shelf or in-field on area lighting projects. The EAX2 delivers 18,000 to 30,000 lumens. It is a great choice for lighting new sites or retrofit of existing HID area luminaires while providing long service life and fast payback. Choice of six different modular mountings offer a variety of labor savings features including “no-drill” mounting arms that fit the majority of existing pole drillings

Also known as: 198934597748, EAX1-ALO-SWW2-SO-UVOLT-UPM-PER-DDB, LITEAX1ALOSWW2SOUV

Specifications

Wattage: 63, 34, 82, 48, 111, Selectable
Mounting: Pole
Lumens: 12500, 16000, 5000, 7500, 10000, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Dark Bronze
Color Rendering Index (CRI): 70
Dimmable: No
Volts AC Range: 120 - 347
Wattage: 63, 34, 82, 48, 111, Selectable
Lumens: 12500, 16000, 5000, 7500, 10000, Selectable
Color: Dark Bronze
Dimmable: No
Mounting: Pole
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 70
Volts AC Range: 120 - 347