Cover For Stackable Box, Heavy Duty, 17" x 30", Polymer Concrete

Item #: 2249860

Cat #: PG1730HA0009

UPC: 662037100476

$ 330.63 EA
Company wide:
0 in stock
Documents & Guides
Cover For Stackable Box, Heavy Duty, 17 Inch x 30 Inch, Polymer Concrete, Legend: Blank

Overview

Cover For Stackable Box, Heavy Duty, 17 Inch x 30 Inch, Polymer Concrete, Legend: Blank

Heavy duty covers (available for PG, PD, PC and PR box styles) are designed for driveways, parking lots and off-roadway applications where subject to occasional non-deliberate vehicular traffic. PG covers feature a grommet package to reduce incoming fluids into the enclosure. HG covers must be used with gasketed boxes.

Also known as: 662037100476, PG1730HA0009, QUAPG1730HA0009

Specifications

Material: Polymer Concrete
Width: 30 in
Height: 17 in
Material: Polymer Concrete
Height: 17 in
Width: 30 in