Residential Wall Fan Heater, White

Item #: 2249855

Cat #: OVOU2000BL

UPC: 625262845321

$ 151.84 EA
Company wide:
0 in stock
Documents & Guides
Residential Wall Fan Heater, 2000/1500 or 1000/750 Watt, 120V, White

Overview

Residential Wall Fan Heater, 2000/1500 or 1000/750 Watt, 120V, White

The OVO residential wall fan heater is the new standard for those who need a quiet but fast heating solution. With the same footprint as most popular models, the OVO offers easy one-screw cover installation. Its resistant facade makes it a safe and sustainable choice. Ideal for your bathroom, the integrated timer provides the warmth you want right when you need it most. Designed with the user experience in mind, the fan heater provides optimal comfort to any room.

Also known as: 625262845321, OVOU2000BL, OUEOVOU2000BL

Specifications

Wattage: 750, 1500, 2000, 1000
Color: White
Wattage: 750, 1500, 2000, 1000
Color: White