B2 Rapid Fire Bender™ with Touch Control

Item #: 2247416

Cat #: B201TC

UPC: 642461018578

$ 23400.00 EA
Company wide:
4 in stock
Documents & Guides
B2 Rapid Fire Bender™ with Touch Control, Corded/Cordless, Accepts EMT, IMC, Rigid, Aluminum and A.R.C. Conduit

Overview

B2 Rapid Fire Bender™ with Touch Control, Corded/Cordless, Accepts EMT, IMC, Rigid, Aluminum and A.R.C. Conduit

iTOOLco's B2 Rapid Fire Bender with Touch Control is the fastest & most innovative bender on the market. Designed with the end user in mind, this bender accepts 3/4"-2" EMT, IMC, Rigid, Aluminum & A.R.C. conduit - without the need to change shoes. That's right the same shoe will bend rigid EMT, IMC & Aluminum utilizing a "split slip technology". By setting the conduit alignment lever to the correct setting, and adjusting the load bar rollers you can easily swap between types of conduit. The B2 is designed to shotgun two 3/4" pieces of conduit. Featuring a hydraulic load bar that easily locks your conduit into the "ready to bend position" with the push of a button. Gone are the days of pushing down on the load rollers while trying to align your bending marks at the desired location.

Also known as: 642461018578, B201TC, ITOB201TC

Specifications

Length: 60 in
Width: 31.5 in
Height: 55.5 in
Length: 60 in
Height: 55.5 in
Width: 31.5 in