5/8 x 25, White Single Tube, 1/2 Insulation

Item #: 2247170

Cat #: C116_U58_025A_01164

UPC:

$ 115.98 EA
Company wide:
0 in stock
C116_U58_025A_01164, 5/8 x 25, White Single Tube, 1/2 INS. Plain Ends, RYNO Lineset

Overview

C116_U58_025A_01164, 5/8 x 25, White Single Tube, 1/2 INS. Plain Ends, RYNO Lineset

Our products, made from virgin copper – never from scrap or recycle – virtually eliminates pinhole leaks, flare cracks and kinking issues that cause installation delays and inspection failures. Our C12200 Cu-DHP, 99.9% pure copper tubes comply with ASTM standard specification, suitable for R-407, R-410A, R32 and R454B also referred to as A2L.

Half the battle installers face stems from poor grade tube insulation performance during and after the install – especially in mini-split applications. Our patented polyethylene skin resists tears and scratches and dramatically reduces drag through wall openings. Our insulation is low density, closed cell polyethylene. Available in ½ inch, ¾ inch, 1 inch thickness, it’s CFC and HCFC gas free and complies with ASTM C 1427-07 type 1, grade 1 material. Together, they provide a durable, great-looking sheath for the tubing in a variety of applications.

Also known as: C116_U58_025A_01164, PTUC116U58025A0116

Features & Benefits

  • Made in and shipped direct from our facility in Honesdale, Pennsylvania
  • 99.9% virgin copper – no scrap, impurities, or corrosion
  • State of the art machinery assures precision tubes for less kinks, better flares and easier braze
  • Super-clean inner surface – safe for any application
  • Zero gap between insulation and tube = TRUE R-Value
  • Toughest outer jacket on the market

Specifications

Diameter: 1/2 in
Length: 25 ft
Color: White
Diameter: 1/2 in
Color: White
Length: 25 ft