1/2 x 164, White Single Tube, 1/2 Insulation

Item #: 2247160

Cat #: C112_U48_164A_01123

UPC:

$ 549.63 EA
Company wide:
6 in stock
C112_U48_164A_01123, 1/2 x 164, White Single Tube, 1/2 INS. Plain Ends, RYNO Lineset

Overview

C112_U48_164A_01123, 1/2 x 164, White Single Tube, 1/2 INS. Plain Ends, RYNO Lineset

Our products, made from virgin copper – never from scrap or recycle – virtually eliminates pinhole leaks, flare cracks and kinking issues that cause installation delays and inspection failures. Our C12200 Cu-DHP, 99.9% pure copper tubes comply with ASTM standard specification, suitable for R-407, R-410A, R32 and R454B also referred to as A2L.

Half the battle installers face stems from poor grade tube insulation performance during and after the install – especially in mini-split applications. Our patented polyethylene skin resists tears and scratches and dramatically reduces drag through wall openings. Our insulation is low density, closed cell polyethylene. Available in ½ inch, ¾ inch, 1 inch thickness, it’s CFC and HCFC gas free and complies with ASTM C 1427-07 type 1, grade 1 material. Together, they provide a durable, great-looking sheath for the tubing in a variety of applications.

Also known as: C112_U48_164A_01123, PTUC112U48164A0112

Features & Benefits

  • Made in and shipped direct from our facility in Honesdale, Pennsylvania
  • State of the art machinery assures precision tubes for less kinks, better flares and easier braze
  • 99.9% virgin copper – no scrap, impurities, or corrosion
  • Super-clean inner surface – safe for any application
  • Toughest outer jacket on the market
  • Zero gap between insulation and tube = TRUE R-Value

Specifications

Diameter: 1/2 in
Color: White
Length: 164 ft
Diameter: 1/2 in
Length: 164 ft
Color: White