3/8 x 50, White Single Tube, 1/2 Insulation

Item #: 2247151

Cat #: C110_U38_050A_01102

UPC:

$ 134.52 EA
Company wide:
24 in stock
C110_U38_050A_01102, 3/8 x 50, White Single Tube, 1/2 INS. Plain Ends, RYNO Lineset

Overview

C110_U38_050A_01102, 3/8 x 50, White Single Tube, 1/2 INS. Plain Ends, RYNO Lineset

Our products, made from virgin copper – never from scrap or recycle – virtually eliminates pinhole leaks, flare cracks and kinking issues that cause installation delays and inspection failures. Our C12200 Cu-DHP, 99.9% pure copper tubes comply with ASTM standard specification, suitable for R-407, R-410A, R32 and R454B also referred to as A2L.

Half the battle installers face stems from poor grade tube insulation performance during and after the install – especially in mini-split applications. Our patented polyethylene skin resists tears and scratches and dramatically reduces drag through wall openings. Our insulation is low density, closed cell polyethylene. Available in ½ inch, ¾ inch, 1 inch thickness, it’s CFC and HCFC gas free and complies with ASTM C 1427-07 type 1, grade 1 material. Together, they provide a durable, great-looking sheath for the tubing in a variety of applications.

Also known as: C110_U38_050A_01102, PTUC110U38050A0110

Features & Benefits

  • Made in and shipped direct from our facility in Honesdale, Pennsylvania
  • 99.9% virgin copper – no scrap, impurities, or corrosion
  • Super-clean inner surface – safe for any application
  • Zero gap between insulation and tube = TRUE R-Value
  • State of the art machinery assures precision tubes for less kinks, better flares and easier braze
  • Toughest outer jacket on the market

Specifications

Diameter: 3/8 in
Color: White
Length: 50 ft
Diameter: 3/8 in
Length: 50 ft
Color: White