4' Baseboard Heater, 1000/750W, 240/208V, White

Item #: 2247138

Cat #: RBH1002BL

UPC: 625262459931

$ 86.92 EA
Company wide:
52 in stock
Documents & Guides
4 Ft. Baseboard Heater, 1000/750 Watt, 240/208 Volt, White

Overview

4 Ft. Baseboard Heater, 1000/750 Watt, 240/208 Volt, White

The all new RBH baseboard heater has been designed specifically for the US market. More compact than any other heater while offering several standard foot length models. Featuring high quality construction, aesthetic design, fast and easy installation and reliable performance, this new baseboard heater will outperform any other heater on the market.

Also known as: 625262459931, RBH1002BL, OUERBH1002BL

Specifications

Wattage: 750, 1000
Length: 4 ft, 48 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 750, 1000
Color: White
Mounting: Wall
Length: 4 ft, 48 in
Volts AC: 240, 208