4' Baseboard Heater, 1000/750W, 240/208V, White

Item #: 2247134

Cat #: RBH1000BL

UPC: 625262448720

$ 86.92 EA
Company wide:
200 in stock
Documents & Guides
4 Ft. Baseboard Heater, 1000/750 Watt, 240/208 Volt, White

Overview

4 Ft. Baseboard Heater, 1000/750 Watt, 240/208 Volt, White
Also known as: 625262448720, RBH1000BL, OUERBH1000BL

Specifications

Wattage: 750, 1000
Length: 4 ft, 48 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 750, 1000
Color: White
Mounting: Wall
Length: 4 ft, 48 in
Volts AC: 240, 208