38" Baseboard Heater, 750/563W, 120V, White

Item #: 2247123

Cat #: RBH0752BL

UPC: 625262459702

$ 75.00 EA
Company wide:
15 in stock
Documents & Guides
38 Inch Baseboard Heater, 750/563 Watt, 120 Volt, White

Overview

38 Inch Baseboard Heater, 750/563 Watt, 120 Volt, White

The all new RBH baseboard heater has been designed specifically for the US market. More compact than any other heater while offering several standard foot length models. Featuring high quality construction, aesthetic design, fast and easy installation and reliable performance, this new baseboard heater will outperform any other heater on the market.

Also known as: 625262459702, RBH0752BL, OUERBH0752BL

Specifications

Wattage: 750
Volts AC: 120
Color: White
Mounting: Wall
Length: 37.750 in
Wattage: 750
Color: White
Length: 37.750 in
Volts AC: 120
Mounting: Wall