38" Baseboard Heater, 750/563W, White

Item #: 2247120

Cat #: RBH0750BL

UPC: 625262448713

$ 72.31 EA
Company wide:
0 in stock
Documents & Guides
38 Inch Baseboard Heater, 750/563 Watt, 240/208 Volt, White

Overview

38 Inch Baseboard Heater, 750/563 Watt, 240/208 Volt, White

The RBH0750BL Baseboard Heater offers a wide selection of built-in controls to fit your needs. No need for disassembly installation with single-screw built-in rear entry wire holder.

Also known as: 625262448713, RBH0750BL, OUERBH0750BL

Specifications

Wattage: 750, 563
Color: White
Volts AC: 240, 208
Mounting: Wall
Length: 37.750 in
Wattage: 750, 563
Volts AC: 240, 208
Length: 37.750 in
Color: White
Mounting: Wall