23" Baseboard Heater, 300/225 Watt, 240/208 Volt, White

Item #: 2247050

Cat #: RBH0300BL

UPC: 625262448690

$ 60.60 EA
Company wide:
0 in stock
Documents & Guides
23 Inch Baseboard Heater, 300/225 Watt, 240/208 Volt, White

Overview

23 Inch Baseboard Heater, 300/225 Watt, 240/208 Volt, White
Also known as: 625262448690, RBH0300BL, OUERBH0300BL

Specifications

Wattage: 225, 300
Color: White
Volts AC: 240, 208
Mounting: Wall
Length: 22.750 in
Wattage: 225, 300
Volts AC: 240, 208
Length: 22.750 in
Color: White
Mounting: Wall