6' Baseboard Heater, 1500/1125W, 240/208V, White

Item #: 2247025

Cat #: RBH1500BL

UPC: 625262448744

$ 123.83 EA
Company wide:
118 in stock
Documents & Guides
6 Ft. Baseboard Heater, 1500/1125 Watt, 240/208 Volt, White

Overview

6 Ft. Baseboard Heater, 1500/1125 Watt, 240/208 Volt, White
Also known as: 625262448744, RBH1500BL, OUERBH1500BL

Specifications

Wattage: 1500, 1125
Length: 72 in, 6 ft
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 1500, 1125
Color: White
Mounting: Wall
Length: 72 in, 6 ft
Volts AC: 240, 208