5' Baseboard Heater, 1250/938W, 240/208V, White

Item #: 2247013

Cat #: RBH1252BL

UPC: 625262460166

$ 109.77 EA
Company wide:
0 in stock
Documents & Guides
5 Ft. Baseboard Heater, 1250/938 Watt, 240/208 Volt, White

Overview

5 Ft. Baseboard Heater, 1250/938 Watt, 240/208 Volt, White
Also known as: 625262460166, RBH1252BL, OUERBH1252BL

Specifications

Length: 5 ft, 60 in
Wattage: 938, 1250
Color: White
Volts AC: 240, 208
Mounting: Wall
Length: 5 ft, 60 in
Color: White
Mounting: Wall
Wattage: 938, 1250
Volts AC: 240, 208