Reciprocating Sawzall Blade, 10 TPI, 9", 5-Pack

Item #: 0224699

Cat #: 48-00-5713

UPC: 045242083046

$ 21.47 EA
Company wide:
240 in stock
Documents & Guides
Reciprocating Saw Blade, The Torch Sawzall, 10 TPI, Demolition, Length: 9 inch, Width: 1 inch, Thickness: 0.42 inch, Shank: 1/2 inch, Universal, Includes (5) Blades.

Overview

Reciprocating Saw Blade, The Torch Sawzall, 10 TPI, Demolition, Length: 9 inch, Width: 1 inch, Thickness: 0.42 inch, Shank: 1/2 inch, Universal, Includes (5) Blades.

THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.

Also known as: 045242083046, 48-00-5713, MIL48005713

Features & Benefits

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • Matrix II bi-metal teeth for greater durability

Specifications

Type: 10 TPI, Reciprocating Saw Blade
Width: 1/2 in
Length: 9 in
Type: 10 TPI, Reciprocating Saw Blade
Length: 9 in
Width: 1/2 in