Commercial Wall Fan Heater With Thermostat, White

Item #: 2246408

Cat #: OACU01502BL-T

UPC: 625262028465

$ 518.31 EA
Company wide:
0 in stock
Documents & Guides
Commercial Wall Fan Heater With Thermostat, 1500 Watt, 120V, White

Overview

Commercial Wall Fan Heater With Thermostat, 1500 Watt, 120V, White

The OAC heater provides a burst of heat in areas affected by cold drafts. Designed for residential, commercial and industrial use, the unit can be recessed or surface-mounted. Powered by a closed factory-lubrificated motor, the fan blows warm air downward to create air circulation.

Also known as: 625262028465, OACU01502BL-T, OUEOACU01502BLT

Specifications

Wattage: 1500
Color: White
Wattage: 1500
Color: White