Single-Pole Thermostat, 240V, DPST, White

Item #: 2246367

Cat #: OTL221

UPC: 625262770951

$ 41.04 EA
Company wide:
0 in stock
Documents & Guides
Mechanical Thermostat, Single-Pole, Single-Throw, 22A at 120/208/240/277V, Celsius and Fahrenheit

Overview

Mechanical Thermostat, Single-Pole, Single-Throw, 22A at 120/208/240/277V, Celsius and Fahrenheit
Also known as: 625262770951, OTL221, OUEOTL221

Specifications

Volts AC: 120, 277, 240, 208
Color: White
Volts AC: 120, 277, 240, 208
Color: White