
2' x 4' TAA Volumetric LED Troffer, 35/40/50K
Item #: 2246198
Cat #: RP-TV-G1-2X4-44W-40K-WC-TAA
UPC: 197810016304
$ 92.84 EA
Company wide:
15
in stock
Documents & Guides
2 Ft. x 4 Ft. TAA* Volumetric LED Troffer, 26/35/44 Watt, 3300/4400/5500 Lumens, Selectable Color Temperature: 3500K/4000K/5000K. Field installable SIMPLE & NETWORK LIGHTING CONTROLS options available. *Trade Act Agreement Compliant.
Overview
2 Ft. x 4 Ft. TAA* Volumetric LED Troffer, 26/35/44 Watt, 3300/4400/5500 Lumens, Selectable Color Temperature: 3500K/4000K/5000K. Field installable SIMPLE & NETWORK LIGHTING CONTROLS options available. *Trade Act Agreement Compliant.
Sleek design and easy installation, this fixture is packed with features to suit almost any space. Available in three standard sizes, it offers versatility without compromising on performance.
Also known as: 197810016304, RP-TV-G1-2X4-44W-40K-WC-TAA, LGDRPTVG12X444W40K
Specifications
| Lumens: | 3300, 4400, 5500, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Lumens: | 3300, 4400, 5500, Selectable |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |