
2' x 2' TAA Volumetric LED Troffer, 35/40/50K
Item #: 2246197
Cat #: RP-TV-G1-2X2-35W-40K-WC-TAA
UPC: 197810016311
Call for price
Company wide:
0
in stock
Documents & Guides
2 Ft. x 2 Ft. TAA* Volumetric LED Troffer, 18/26/36 Watt, 2200/3300/4400 Lumens, Selectable Color Temperature: 3500K/4000K/5000K. Field installable SIMPLE & NETWORK LIGHTING CONTROLS options available. *Trade Act Agreement Compliant
Overview
2 Ft. x 2 Ft. TAA* Volumetric LED Troffer, 18/26/36 Watt, 2200/3300/4400 Lumens, Selectable Color Temperature: 3500K/4000K/5000K. Field installable SIMPLE & NETWORK LIGHTING CONTROLS options available. *Trade Act Agreement Compliant
Also known as: 197810016311, RP-TV-G1-2X2-35W-40K-WC-TAA, LGDRPTVG1224040MX
Specifications
| Lumens: | 3300, 2200, 4400, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Lumens: | 3300, 2200, 4400, Selectable |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 24 in , 2 ft |