Solar Panel, 410W, 108 Cells, 6 x 18 Monocrystaline Half Cut Cells

Item #: 2246081

Cat #: SST7F54M(H)

UPC:

Call for price
Company wide:
6 in stock
Documents & Guides
Solar Panel, 410 Watt, 108 Cells, 6 x 18 Monocrystaline Half Cut Cells, 1000/1500 Volt DC, 67.800 x 44.650 x 1.180 Inch, Aluminum Anodize Alloy Frame

Overview

Solar Panel, 410 Watt, 108 Cells, 6 x 18 Monocrystaline Half Cut Cells, 1000/1500 Volt DC, 67.800 x 44.650 x 1.180 Inch, Aluminum Anodize Alloy Frame

SunSpark solar panels deliver long-term performance with an excellent temperature coefficient for higher yields and outstanding low-light efficiency. Built PID-free with a positive +5W power tolerance, every module is double-stage 100% EL inspected using 8 high-tech cameras to ensure defect-free quality. Engineered for durability, they’re certified for severe salt mist and ammonia exposure, and withstand high snow (5400 Pa) and wind (2400 Pa) loads. Made in California with true value and reliability, backed by a 25-year linear performance warranty and 25-year workmanship warranty.

Also known as: SST7F54M(H), AEISST7F54MH

Features & Benefits

  • Excellent temperature coefficient gives higher yield in the long term
  • Excellent PID resistance
  • Outstanding performance in weak-light conditions
  • Positive tight power tolerance of +5W
  • Double state 100% EL inspection warranting defect-free products, with 8 high tech cameras to zoom in for a closer examination
  • Severe salt mist, ammonia & blown sand resistance for seaside, farm and desert environments.
  • Certified for high snow (5400 ра) and wind (2400 pa) loads

Specifications

Wattage: 415, 400
Volts DC: 1000, 1500
Amps: 25
Material: Anodized Aluminum
Number of Cells: 108
Wattage: 415, 400
Amps: 25
Number of Cells: 108
Volts DC: 1000, 1500
Material: Anodized Aluminum