50A EV Charging Outlet with Outdoor WR Cover, Surface Mount, Gray

Item #: 2246070

Cat #: EVCVM-50

UPC: 078477034897

$ 65.00 EA
Company wide:
264 in stock
Documents & Guides
50 Amp, 125/250 Volt, NEMA 14-50R, 3-Pole, 4-Wire, Heavy Duty EV Charging Receptacle / Outlet, Straight Blade, Weather-Resistant, Pre-assembled Outlet and Outdoor Metal Cover, Surface Mount – Gray

Overview

50 Amp, 125/250 Volt, NEMA 14-50R, 3-Pole, 4-Wire, Heavy Duty EV Charging Receptacle / Outlet, Straight Blade, Weather-Resistant, Pre-assembled Outlet and Outdoor Metal Cover, Surface Mount – Gray
Also known as: 078477034897, EVCVM-50, LEVEVCVM50

Specifications

Mounting: Surface
Color: Gray
Amps: 50
NEMA Configuration: 14-50R
Mounting: Surface
Amps: 50
Color: Gray
NEMA Configuration: 14-50R