LED Area Luminaire, Switchable CCT Color Temperature

Item #: 2246054

Cat #: EAX2-ALO-SWW2-SO-UVOLT-UPM-PER-DDB

UPC: 198934597946

$ 420.25 EA
Company wide:
123 in stock
Documents & Guides
LED Area Luminaire: Adjustable lumens, Switchable CCT color temperature and exclusive Four-Optic SwitchOptics™ providing Type II, III, IV and V distribution patterns (set on T3). Lumens (set on max): 18,000 - 30,000 (400W to 1000W replacement), CCT: 3000K/4000K/5000K (set on 40K), 120-347V, Mounting Type: 'UPM' Universal tilt arm square/round & pole top tenon mount, 3-wire twist-lock photocell receptacle (included as standard), Dark Bronze Finish. Catalog # EAX2 ALO SWW2 SO UVOLT UPM PER DDB, Ci Code: *292P7G.

Overview

LED Area Luminaire: Adjustable lumens, Switchable CCT color temperature and exclusive Four-Optic SwitchOptics™ providing Type II, III, IV and V distribution patterns (set on T3). Lumens (set on max): 18,000 - 30,000 (400W to 1000W replacement), CCT: 3000K/4000K/5000K (set on 40K), 120-347V, Mounting Type: 'UPM' Universal tilt arm square/round & pole top tenon mount, 3-wire twist-lock photocell receptacle (included as standard), Dark Bronze Finish. Catalog # EAX2 ALO SWW2 SO UVOLT UPM PER DDB, Ci Code: *292P7G.

The EAX family provides the best combination of switchable technology including adjustable lumens, switchable CCT color temperature and exclusive four-optic SwitchOptics™ providing Type II, III, IV and V distribution patterns; all from a single luminaire. This vast feature-set allows maximum flexibility while managing the lowest possible SKU counts on the shelf or in-field on area lighting projects. The EAX2 delivers 18,000 to 30,000 lumens. It is a great choice for lighting new sites or retrofit of existing HID area luminaires while providing long service life and fast payback. Choice of six different modular mountings offer a variety of labor savings features including “no-drill” mounting arms that fit the majority of existing pole drillings

Also known as: 198934597946, EAX2-ALO-SWW2-SO-UVOLT-UPM-PER-DDB, LITEAX2ALOSWW2SOUV

Specifications

Mounting: Pole
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Dark Bronze
Wattage: 210, 169, 114, 133, 154, Selectable
Lumens: 27000, 30000, 21000, 24000, 18000, Selectable
Color Rendering Index (CRI): 70
Dimmable: No
Volts AC Range: 120 - 347
Mounting: Pole
Color: Dark Bronze
Lumens: 27000, 30000, 21000, 24000, 18000, Selectable
Dimmable: No
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 210, 169, 114, 133, 154, Selectable
Color Rendering Index (CRI): 70
Volts AC Range: 120 - 347