Fiber Optic Cable, Tight Buffer, Interlock Armored, Plenum, 12 Fibers

Item #: 2245810

Cat #: AP0121PNU-ILPA

UPC: 663008201154

Company wide:
0 in stock
Documents & Guides
Fiber Optic Cable, Tight Buffer Distribution Interlock Armored, Plenum, 12 Fibers, Indoor, Type OFCP, CST FT6

Overview

Fiber Optic Cable, Tight Buffer Distribution Interlock Armored, Plenum, 12 Fibers, Indoor, Type OFCP, CST FT6

General Cable utilizes Corning SMF-28e fiber as its standard singlemode offering. This is a full-spectrum fiber that is fully backward-compatible with legacy singlemode fiber.

Also known as: 663008201154, AP0121PNU-ILPA, GCBAP0121PNUILPA

Specifications

Material: Fiber
Color: Orange
Length: Cut to Length
Jacket: Plenum
Conductors: 12 Fiber
Material: Fiber
Length: Cut to Length
Conductors: 12 Fiber
Color: Orange
Jacket: Plenum