14-4 BK RD BE WE GN MC GLIDE FACC MC/FPLP RED STEEL ARMOR 250FT COIL

Item #: 2245803

Cat #: SF37R42-00

UPC: 077680368898

Company wide:
0 in stock
Documents & Guides
14-4 BK RD BE WE GN MC GLIDE FACC MC/FPLP RED STEEL ARMOR 250FT COIL

Overview

14-4 BK RD BE WE GN MC GLIDE FACC MC/FPLP RED STEEL ARMOR 250FT COIL

U.S. Patented armor profile is designed to reduce fatigue on your workers when pulling cable through metal studs and ceilings

Also known as: 077680368898, SF37R42-00, AFCSF37R4200

Specifications

Length: 250 ft
Gauge: 14 AWG
Conductors: 4
Length: 250 ft
Conductors: 4
Gauge: 14 AWG