SNAPCONNECT 6" SOLID WIRE CONN, RA

Item #: 2245663

Cat #: SNAP1RNA

UPC: 783585251967

Company wide:
0 in stock
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Angled SNAPConnect Connector, Commercial Grade, 2-Pole 3-Wire Grounding,15/20A 125V, USA

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Angled SNAPConnect Connector, Commercial Grade, 2-Pole 3-Wire Grounding,15/20A 125V, USA

SNAPConnect® Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect’s modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect® device for a consistent connection every time. Once installed, SNAPConnect’s modular design enables simple device change-out by maintenance personnel.

Also known as: 783585251967, SNAP1RNA, KELSNAP1RNA

Features & Benefits

  • Transparent housing to inspect contacts
  • Audible SNAP, indicates solid connection
  • Reduces installation time
  • Fully insulated design

Specifications

Material: Composite
Color: Clear
Size: Standard
NEMA Configuration: Non-Nema
Amps: 20
Material: Composite
Size: Standard
Amps: 20
Color: Clear
NEMA Configuration: Non-Nema