45W LED HID Replacement Lamp, 40K

Item #: 2245514

Cat #: 38101

UPC: 790492381014

$ 89.16 EA
Company wide:
58 in stock
Documents & Guides
LED HID Replacement Lamp, 45 Watt, 120-277V, 82 CRI, 7500 Lumens, 4000K, Dimmable, Replaces 250W HID Lamps

Overview

LED HID Replacement Lamp, 45 Watt, 120-277V, 82 CRI, 7500 Lumens, 4000K, Dimmable, Replaces 250W HID Lamps
Also known as: 790492381014, 38101, GEE38101

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 7500
Wattage: 45
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Wattage: 45
Dimmable: Yes
Base: Mogul Extended Screw (EX39)
Lumens: 7500
Light Technology: LED
Volts AC Range: 120 - 277