4' 15W T8 LED Lamp, 30-65K

Item #: 2245508

Cat #: 38678

UPC: 790492386781

$ 12.52 EA
Company wide:
249 in stock
Documents & Guides
4 Ft. LED CCT SELECT T8 UEB (UL Type B - Single and Double Ended Bypass) Lamp: 120-277V, 15 Watt (32W Equiv.), Lumens: 2050/2150/2250 (depending on color selected), Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, 82 CRI, ELV Dimming*, Enclosed Fixture Rated, PET Coated, DLC/NSF/ DOE. *This lamp is available for dimming with 120V line voltage only and might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information

Overview

4 Ft. LED CCT SELECT T8 UEB (UL Type B - Single and Double Ended Bypass) Lamp: 120-277V, 15 Watt (32W Equiv.), Lumens: 2050/2150/2250 (depending on color selected), Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, 82 CRI, ELV Dimming*, Enclosed Fixture Rated, PET Coated, DLC/NSF/ DOE. *This lamp is available for dimming with 120V line voltage only and might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information
Also known as: 790492386781, 38678, GEE38678

Specifications

Color Rendering Index (CRI): 82
Lumens: 2150, 2250, 2050
Wattage: 15
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 15
Light Technology: LED
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Lumens: 2150, 2250, 2050
Length: 4 ft, 48 in
Dimmable: Yes
Volts AC Range: 120 - 277