4' 10W T8 LED Lamp, 30-65K

Item #: 2245506

Cat #: 38677

UPC: 790492386774

$ 11.31 EA
Company wide:
25 in stock
Documents & Guides
4 Ft. LED T8 Lamp: UL Type B - Single and Double Ended Bypass; 10 Watt, 120-277V, 82 CRI, Selectable Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, ELV Dimming. CCT SELECT T8 UEB

Overview

4 Ft. LED T8 Lamp: UL Type B - Single and Double Ended Bypass; 10 Watt, 120-277V, 82 CRI, Selectable Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, ELV Dimming. CCT SELECT T8 UEB
Also known as: 790492386774, 38677, GEE38677

Specifications

Wattage: 10
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 10
Length: 4 ft, 48 in
Dimmable: Yes
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Light Technology: LED
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Volts AC Range: 120 - 277