7" SLIMFIT Series LED Downlight, 27-50K

Item #: 2245505

Cat #: 38404

UPC: 790492384046

$ 25.24 EA
Company wide:
828 in stock
Documents & Guides
7" SLIMFIT Series LED Downlight, 12 Watt, 120V, 90+ CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable

Overview

7" SLIMFIT Series LED Downlight, 12 Watt, 120V, 90+ CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable
Also known as: 790492384046, 38404, GEE38404

Specifications

Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 90+
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 12
Color Rendering Index (CRI): 90+
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Light Technology: LED