8.8W A19 LED Lamp, 27/30/40K

Item #: 2245504

Cat #: 38350

UPC: 790492383506

$ 7.86 EA
Company wide:
78 in stock
Documents & Guides
8.8W A19 LED Lamp, 120V, 800 Lumens, Selectable Color Temperature: 2700K/3000K/4000K, Smooth dimming with most forward and reverse phase controls*, Suitable for use in totally enclosed fixtures and damp locations. ETL certified and California Title 20 compliant. Filaselect Filament Series, Product # 38350, Model # 8.8FA19DIM/9CCTS. * This lamp might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.

Overview

8.8W A19 LED Lamp, 120V, 800 Lumens, Selectable Color Temperature: 2700K/3000K/4000K, Smooth dimming with most forward and reverse phase controls*, Suitable for use in totally enclosed fixtures and damp locations. ETL certified and California Title 20 compliant. Filaselect Filament Series, Product # 38350, Model # 8.8FA19DIM/9CCTS. * This lamp might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.
Also known as: 790492383506, 38350, GEE38350

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 8.800
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Lumens: 800
Wattage: 8.800
Dimmable: Yes
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED