25W HID Retrofit LED Lamp, 50K

Item #: 2245502

Cat #: 38098

UPC:

$ 45.35 EA
Company wide:
41 in stock
Documents & Guides
HID Retrofit LED Lamp, 25 Watt, 120-277V, 82 CRI, 4000 Lumens, 5000K, E26 Medium Base, Dimmable*. *This lamp is available for dimming with 120V line voltage only and might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information. Product # 38098, Model # 25FHIDDIM/ED23/850/277V/E26.

Overview

HID Retrofit LED Lamp, 25 Watt, 120-277V, 82 CRI, 4000 Lumens, 5000K, E26 Medium Base, Dimmable*. *This lamp is available for dimming with 120V line voltage only and might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information. Product # 38098, Model # 25FHIDDIM/ED23/850/277V/E26.
Also known as: 38098, GEE38098

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 25
Lumens: 4000
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC Range: 120 - 277
Wattage: 25
Dimmable: Yes