11W PAR30 LED Lamp, 30K

Item #: 2245498

Cat #: 37192

UPC: 790492371923

$ 32.83 EA
Company wide:
6 in stock
Documents & Guides
PAR30 LED Lamp, 11 Watt, 120-277V, 95 CRI, 990 Lumens, 3000K, Non-Dimmable

Overview

PAR30 LED Lamp, 11 Watt, 120-277V, 95 CRI, 990 Lumens, 3000K, Non-Dimmable
Also known as: 790492371923, 37192, GEE37192

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 990
Wattage: 11
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 11
Volts AC Range: 120 - 277
Lumens: 990
Dimmable: No