2' 8W T8 LED Lamp, 30-65K

Item #: 2245495

Cat #: 38675

UPC: 790492386750

$ 10.62 EA
Company wide:
11 in stock
Documents & Guides
2 Ft. LED T8 Lamp, 8 Watt, 120-277V, 82 CRI, Selectable Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, ELV Dimming

Overview

2 Ft. LED T8 Lamp, 8 Watt, 120-277V, 82 CRI, Selectable Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, ELV Dimming
Also known as: 790492386750, 38675, GEE38675

Specifications

Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 8
Dimmable: Yes
Volts AC Range: 120 - 277
Length: 24 in , 2 ft
Light Technology: LED
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)