2' 9W T8 LED Lamp, 30-50K

Item #: 2245493

Cat #: 38627

UPC: 790492386279

$ 15.41 EA
Company wide:
0 in stock
Documents & Guides
2 Ft. LED T8 Lamp, 9 Watt, 120-277V, 82 CRI, Selectable Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, ELV Dimming

Overview

2 Ft. LED T8 Lamp, 9 Watt, 120-277V, 82 CRI, Selectable Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, ELV Dimming
Also known as: 790492386279, 38627, GEE38627

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Wattage: 9
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 9
Dimmable: Yes