9" SLIMFIT LED Downlight, 35K

Item #: 2245492

Cat #: 38405

UPC: 790492384053

$ 33.01 EA
Company wide:
0 in stock
Documents & Guides
9" SLIMFIT LED Downlight, 15 Watt, 120-277V, 3500K, Dimmable

Overview

9" SLIMFIT LED Downlight, 15 Watt, 120-277V, 3500K, Dimmable
Also known as: 790492384053, 38405, GEE38405

Specifications

Wattage: 15
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 15
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277
Color: White
Dimmable: Yes