4' 8.5W T8 LED Lamp, 50K

Item #: 2245490

Cat #: 38371

UPC: 790492383711

$ 9.51 EA
Company wide:
25 in stock
Documents & Guides
4 Ft. LED T8 Lamp, 8.5 Watt, 120-277V, 82 CRI, 1650 Lumens, 5000K, Type-B (Single & Double Ended Bypass)

Overview

4 Ft. LED T8 Lamp, 8.5 Watt, 120-277V, 82 CRI, 1650 Lumens, 5000K, Type-B (Single & Double Ended Bypass)
Also known as: 790492383711, 38371, GEE38371

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 8.500
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 8.500
Type: Ballast Bypass (Type B)