15.5W PAR38 LED Lamp, 27K

Item #: 2245485

Cat #: 37611

UPC: 790492376119

$ 36.72 EA
Company wide:
0 in stock
Documents & Guides
15.5W PAR38 LED Lamp, 120V, 95 CRI, 1320 Lumens, 2700K, Dimmable

Overview

15.5W PAR38 LED Lamp, 120V, 95 CRI, 1320 Lumens, 2700K, Dimmable
Also known as: 790492376119, 37611, GEE37611

Specifications

Volts AC: 120
Lumens: 1320
Color Temperature: 2700 (Warm White)
Wattage: 15.500
Dimmable: Yes
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 1320
Wattage: 15.500