9W PAR30 LED Lamp, 27-50K

Item #: 2245483

Cat #: 37220

UPC: 790492372203

$ 21.00 EA
Company wide:
42 in stock
Documents & Guides
9W PAR30 LED Lamp, 120V, 90 CRI, 810 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 25 or 40 Degree Selectable Beam Angle, T-20 Rated, Dimmable *Green Creative# # 9PAR30DIM/9CCTS/BAS*

Overview

9W PAR30 LED Lamp, 120V, 90 CRI, 810 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 25 or 40 Degree Selectable Beam Angle, T-20 Rated, Dimmable *Green Creative# # 9PAR30DIM/9CCTS/BAS*
Also known as: 790492372203, 37220, GEE37220

Specifications

Lumens: 810
Volts AC: 120
Wattage: 9
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 810
Wattage: 9
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Dimmable: Yes