15.5W PAR38 LED Lamp, 30K

Item #: 2245482

Cat #: 37205

UPC: 790492372050

$ 29.37 EA
Company wide:
0 in stock
Documents & Guides
15.5W PAR38 LED Lamp, 120V, 95 CRI, 1370 Lumens, 3000K, Dimmable

Overview

15.5W PAR38 LED Lamp, 120V, 95 CRI, 1370 Lumens, 3000K, Dimmable
Also known as: 790492372050, 37205, GEE37205

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15.500
Lumens: 1370
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 15.500
Dimmable: Yes
Volts AC: 120
Lumens: 1370