11W PAR30 LED Lamp, 50K

Item #: 2245480

Cat #: 37201

UPC: 790492372012

Company wide:
0 in stock
Documents & Guides
11W PAR30 LED Lamp, 120V, 95 CRI, 1030 Lumens, 5000K, Dimmable

Overview

11W PAR30 LED Lamp, 120V, 95 CRI, 1030 Lumens, 5000K, Dimmable
Also known as: 790492372012, 37201, GEE37201

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 11
Lumens: 1030
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 11
Dimmable: Yes
Volts AC: 120
Lumens: 1030